Terminal Block, Pos-E-Kon Series, Female Insert, 18 - 4 AWG, 16A

Item #: 0551752

Cat #: FS106B

UPC: 786210116365

$ 49.52 EA
Company wide:
0 in stock
Documents & Guides
Terminal Block, Pos-E-Kon Series, Female Insert, 6 Position Plus Ground, 18 - 4 AWG, 16 Amp, 600 Volt, Screw Terminals, Use With B Series, Gray

Overview

Terminal Block, Pos-E-Kon Series, Female Insert, 6 Position Plus Ground, 18 - 4 AWG, 16 Amp, 600 Volt, Screw Terminals, Use With B Series, Gray

Pos-E-Kon® DIN-standard rectangular pin and sleeve connectors are modular for easy assembly at the customer site.

Also known as: 786210116365, FS106B, THBFS106B

Specifications

Gender: Female
Color: Gray
Allowable Gauge Range: 18 - 2
Gender: Female
Allowable Gauge Range: 18 - 2
Color: Gray