Safety Switch, 200A, 2P, 240V/250DC, HD Fusible, NEMA 12

Item #: 0551743

Cat #: DH324FDK

UPC: 782113206721

$ 2426.69 EA
Company wide:
0 in stock
200 Amp, 2-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 12

Overview

200 Amp, 2-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 12
Also known as: 782113206721, DH324FDK, CUTDH324FDK

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 12
Amps: 200
Volts DC: 250
Volts AC: 240
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 12