Safety Switch, 1200A, 3P, 240V/250DC, HD Fusible, NEMA 3R

Item #: 0551734

Cat #: DH328FRK

UPC: 782114312988

$ 20194.40 EA
Company wide:
0 in stock
1200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Vac, 250 Vdc, NEMA 3r

Overview

1200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Vac, 250 Vdc, NEMA 3r
Also known as: 782114312988, DH328FRK, CUTDH328FRK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 1200
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 240
Volts DC: 250
Amps: 1200
IP/NEMA Rating: NEMA 3R