C-h Csar4f4cy2205 Miscellaneous Wir

Item #: 0551641

Cat #: CSAR4F4CY2205

UPC: 782116056996

$ 107.36 EA
Company wide:
0 in stock
Documents & Guides
C-h Csar4f4cy2205 Right Angle female Ac 4-pin 4-wire 22 Awg 5m(16.4 Feet) Micro Style

Overview

C-h Csar4f4cy2205 Right Angle female Ac 4-pin 4-wire 22 Awg 5m(16.4 Feet) Micro Style
Also known as: 782116056996, CSAR4F4CY2205, CUTCSAR4F4CY2205

Specifications

Gender: Female
Length: 5 m, 16.400 ft
Volts AC: 300
Amps: 4
Material: PVC
IP/NEMA Rating: IP67
Color: Yellow
Pins: 4
Family / Style: Global Plus
Gender: Female
Volts AC: 300
Material: PVC
Color: Yellow
Family / Style: Global Plus
Length: 5 m, 16.400 ft
Amps: 4
IP/NEMA Rating: IP67
Pins: 4