4 Pin, Micro Cordset

Item #: 0551629

Cat #: CSDR4A4CY2210

UPC: 782116056866

$ 113.78 EA
Company wide:
0 in stock
Documents & Guides
Micro Cordset, 4 Pin, Single-Ended, Female Right Angle Connector, PVC Jacket, DC, 4-Wire, 10-Meter (32.8'), IP67. Pin Configuration: Blue, Brown, Black, White. 12 mm (M12) Receptacle.

Overview

Micro Cordset, 4 Pin, Single-Ended, Female Right Angle Connector, PVC Jacket, DC, 4-Wire, 10-Meter (32.8'), IP67. Pin Configuration: Blue, Brown, Black, White. 12 mm (M12) Receptacle.
Also known as: 782116056866, CSDR4A4CY2210, CUTCSDR4A4CY2210

Specifications

Gender: Female
Type: Accessory, 4-Pin, Right Angle Connector, Single-Ended, Micro
IP/NEMA Rating: IP67
Length: 32.800 ft
Color: Yellow
Gender: Female
IP/NEMA Rating: IP67
Color: Yellow
Type: Accessory, 4-Pin, Right Angle Connector, Single-Ended, Micro
Length: 32.800 ft