C-h Csdr4a3cy2210 Miscellaneous Wir

Item #: 0551606

Cat #: CSDR4A3CY2210

UPC: 782116056804

$ 93.40 EA
Company wide:
10 in stock
Documents & Guides
C-h Csdr4a3cy2210 Right Angle female Dc 4-pin 3-wire 22 Awg 10m(32.8 Ft) Micro Style

Overview

C-h Csdr4a3cy2210 Right Angle female Dc 4-pin 3-wire 22 Awg 10m(32.8 Ft) Micro Style
Also known as: 782116056804, CSDR4A3CY2210, CUTCSDR4A3CY2210

Specifications

Gender: Female
Amps: 4
Material: PVC
Length: 10 m, 32.800 ft
Volts DC: 300
IP/NEMA Rating: IP67
Color: Yellow
Pins: 4
Family / Style: Global Plus
Gender: Female
Material: PVC
Volts DC: 300
Color: Yellow
Family / Style: Global Plus
Amps: 4
Length: 10 m, 32.800 ft
IP/NEMA Rating: IP67
Pins: 4