Barrier Strip, 12-Circuit

Item #: 0551544

Cat #: 89-614

UPC: 783250896141

$ 35.82 EA
Company wide:
4 in stock
Documents & Guides
Barrier Strip, Wire Range: 20 - 8 AWG, 12 Circuits, 50 Amps, 600V.

Overview

Barrier Strip, Wire Range: 20 - 8 AWG, 12 Circuits, 50 Amps, 600V.
Also known as: 783250896141, 89-614, IDE89614

Specifications

Circuits: 12
Volts AC: 600
Poles: 12
Standards: California Proposition 65
Allowable Gauge Range: 20 - 8
Circuits: 12
Poles: 12
Allowable Gauge Range: 20 - 8
Volts AC: 600
Standards: California Proposition 65