3" Adjustable Accent, Clear Reflector

Item #: 0551532

Cat #: E3AAC

UPC: 662400684831

Company wide:
0 in stock
3 Inch Adjustable Accent, Clear Reflector

Overview

3 Inch Adjustable Accent, Clear Reflector

3" aperture specification grade open angle cut reflector. Suitable for use with 75W maximum PAR16, PAR20 and low voltage tungsten-halogen or LED MR16 lamps, use also with integral LED light engine and reflectors. Provides for up to 45° of lamp tilt depending on housing platform. Distribution based on lamp beam angle. Use for accent lighting or general area illumination on slope ceilings up to 12/12 pitch.

Also known as: 662400684831, E3AAC, IRIE3AAC

Specifications

Mounting: Recessed
Type: Reflector Trim
Mounting: Recessed
Type: Reflector Trim