Weatherproof Cover, 1-Gang, Blank, Non-Metallic, Gray

Item #: 0551450

Cat #: 5133362

UPC: 088700084148

$ 5.54 EA
Company wide:
0 in stock
1-Gang Weatherproof Blank Cover

Overview

1-Gang Weatherproof Blank Cover

CANTEX 5133362 is a 1-Gang Weatherproof Blank Cover designed for use with exposed weatherproof boxes

Also known as: 088700084148, 5133362, CTX5133362

Specifications

Width: 3 in
Depth: 4 1/2 in
Mounting: Vertical
Color: Gray
Gangs: 1
Material: PVC
Height: 3 in
Width: 3 in
Mounting: Vertical
Gangs: 1
Height: 3 in
Depth: 4 1/2 in
Color: Gray
Material: PVC