Standard Swing Gate Wall Rack, 21U High, Black

Item #: 0551440
Cat #: 11791-718
UPC:
$ 351.02 EA
Company wide:
6 in stock
Documents & Guides
Standard Swing Gate Wall Rack, 21U High, Black

Overview

Standard Swing Gate Wall Rack, 21U High, Black
Also known as: 11791-718, CPI11791718

Specifications

Color: Black
Width: 19 in
Depth: 17 in
Color: Black
Depth: 17 in
Width: 19 in

Customer Reviews

No reviews for this product
(0)