4 Pin, Micro Cordset

Item #: 0551427

Cat #: CSDS4A3CY2205

UPC: 782116056767

$ 69.22 EA
Company wide:
0 in stock
Documents & Guides
Micro Cordset, 4 Pin, Single-Ended, Female Straight Connector, PVC Jacket, DC, 3-Wire, 5-Meter (16.4'), IP67. Pin Configuration: Brown, No Wire, Blue, Black. 12 mm (M12) Receptacle.

Overview

Micro Cordset, 4 Pin, Single-Ended, Female Straight Connector, PVC Jacket, DC, 3-Wire, 5-Meter (16.4'), IP67. Pin Configuration: Brown, No Wire, Blue, Black. 12 mm (M12) Receptacle.

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782116056767, CSDS4A3CY2205, CUTCSDS4A3CY2205

Specifications

Gender: Female
Type: Accessory, 4-Pin, Single-Ended, Micro, Straight Connector
Length: 16.4 ft
IP/NEMA Rating: IP67
Color: Yellow
Gender: Female
Length: 16.4 ft
Color: Yellow
Type: Accessory, 4-Pin, Single-Ended, Micro, Straight Connector
IP/NEMA Rating: IP67