D1.5/6.N.ADO IDC Feed Through Terminal Block

Item #: 0551387

Cat #: 0199 053.20

UPC: 662019964683

$ 2.66 EA
Company wide:
0 in stock
Documents & Guides
D1.5/6.N.ADO IDC Feed Through Terminal Block, 6mm Spacing, Insulation: Polyamide, Rated Current: 17.5 Amps, Rated Voltage: 1000 Volts, Color: Blue, Mounting: DIN-Rail

Overview

D1.5/6.N.ADO IDC Feed Through Terminal Block, 6mm Spacing, Insulation: Polyamide, Rated Current: 17.5 Amps, Rated Voltage: 1000 Volts, Color: Blue, Mounting: DIN-Rail

- With the ABB ADO System®. experience the fastest and most reliable connection on the market. - Designed for control applications exposed to severe constrains (vibrations. shocks. corrosion etc.). - Up to 2 wires per connection.

Also known as: 662019964683, 0199 053.20, ENT1SNA199053R2000

Specifications

Color: Blue
Volts AC: 1kV
Mounting: DIN Rail
Material: Polyamide
IP/NEMA Rating: IP20
Amps: 17.500
Color: Blue
Mounting: DIN Rail
IP/NEMA Rating: IP20
Volts AC: 1kV
Material: Polyamide
Amps: 17.500