C-h Edc3200l Edc 200ka @ 240 V 3 P

Item #: 0551275

Cat #: EDC3200L

UPC: 786679454466

$ 4567.63 EA
Company wide:
0 in stock

Overview

Edc 200ka @ 240 V, 3 Pole 200 Amps, Line & Load Terminals
Also known as: 786679454466, EDC3200L, CUTEDC3200L

Specifications

Amps: 200
Poles: 3
Amps: 200
Poles: 3