1-Port Single-Gang Keystone Faceplate, Light Ivory

Item #: 0551215

Cat #: SKF-1

UPC: 763474151547

$ 0.86 EA
Clearance
Price good while supplies last
Company wide:
114 in stock
Documents & Guides
No Documents Available
1-Port Single-Gang Keystone Faceplate, Light Ivory

Overview

1-Port Single-Gang Keystone Faceplate, Light Ivory
Also known as: 763474151547, SKF-1, SIGSKF1

Specifications

Mounting: Box
Color: Gray
Amps: 12, 15
Material: Thermoplastic, Steel
NEMA Configuration: WD-1, WD-6
Number of Ports: 1
Mounting: Box
Amps: 12, 15
NEMA Configuration: WD-1, WD-6
Color: Gray
Material: Thermoplastic, Steel
Number of Ports: 1