40A, 2P, Definite Purpose Contactor

Item #: 0551189

Cat #: DP40C2P-1

UPC: 662019754215

$ 103.60 EA
Company wide:
87 in stock
40 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 120V AC Coil.

Overview

40 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 120V AC Coil.

Definite purpose contactors provide high performance with flexibility and reliability and are designed to match numerous applications. They are ideal for resistive heating, for motors and compressors in air conditioning and refrigeration, as well as for food service equipment.

Also known as: 662019754215, DP40C2P-1, ABBDP40C2P1

Specifications

Volts AC Control: 120
Poles: 2
Type: Contactor, Definite Purpose
Amps: 40
Volts AC: 600
Volts AC Control: 120
Type: Contactor, Definite Purpose
Volts AC: 600
Poles: 2
Amps: 40