30W 15/15V SW P S SLIM DIN POWER SUPPLY

Item #: 0551121

Cat #: SCP30D15BDN

UPC: 783472152377

Company wide:
0 in stock
Documents & Guides
30W 15/15V SW P S SLIM DIN POWER SUPPLY

Overview

30W 15/15V SW P S SLIM DIN POWER SUPPLY
Also known as: 783472152377, SCP30D15BDN, SOLSCP30D15BDN

Specifications

Amps: 1
Mounting: DIN Rail
Wattage: 30
Phase: 1
Volts AC Range: 85 - 264
Volts DC Range: 100 - 375
Amps: 1
Wattage: 30
Volts AC Range: 85 - 264
Mounting: DIN Rail
Phase: 1
Volts DC Range: 100 - 375