Type CL 1-inch Classified Ground Fault Replacement Breaker

Item #: 0551120

Cat #: CL130GF

UPC: 782114982174

Call for price
Company wide:
0 in stock
Type CL 1-inch Classified Ground Fault Replacement Breaker, Single-Pole, 30A, 120/240V, 10 kAIC, #14-4 AWG Cu/Al 60¦C or 75¦C

Overview

Type CL 1-inch Classified Ground Fault Replacement Breaker, Single-Pole, 30A, 120/240V, 10 kAIC, #14-4 AWG Cu/Al 60¦C or 75¦C
Also known as: 782114982174, CL130GF, CUTCL130GF

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 30
Poles: 1
Interrupt Rating AC: 10 kA