Photoelectric Sensor Connector Cable

Item #: 0550975

Cat #: CSAS3F3CY2205

UPC: 782116056903

$ 95.58 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor Connector Cable, Global Plus, Accessory, Sensor connectivity, Micro-style straight female, AC, 3-wre, 22 AWG, 16.4 ft, 3 pin, PVC, 320V

Overview

Photoelectric Sensor Connector Cable, Global Plus, Accessory, Sensor connectivity, Micro-style straight female, AC, 3-wre, 22 AWG, 16.4 ft, 3 pin, PVC, 320V

Eaton's Global Plus Cord Sets offer a broad range of robust connectivity options for industrial sensors and other devices.

Also known as: 782116056903, CSAS3F3CY2205, CUTCSAS3F3CY2205

Specifications

Gender: Female
Type: 3-Pin, Accessory, Single-Ended, Micro, Straight Connector
IP/NEMA Rating: IP67
Length: 16.400 ft
Gender: Female
IP/NEMA Rating: IP67
Type: 3-Pin, Accessory, Single-Ended, Micro, Straight Connector
Length: 16.400 ft