Slide Dimmer, 1000W, Single-Pole, Skylark, Gray

Item #: 0550912

Cat #: S-1000-GR

UPC: 027557440400

$ 78.96 EA
Company wide:
0 in stock
Documents & Guides
Skylark Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Preset, Color: Gray.

Overview

Skylark Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Preset, Color: Gray.

Skylark Slide-to-Off Dimmer, Incandescent/Halogen, Single-pole, 120V/1000W in gray

Also known as: 027557440400, S-1000-GR, LUTS1000GR

Specifications

Type: Slide, Single-Pole
Volts AC: 120
Color: Gray
Poles: 1
Wattage: 1000
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Type: Slide, Single-Pole
Color: Gray
Wattage: 1000
Dimmable: Yes
Volts AC: 120
Poles: 1
Mounting: Knuckle
Light Technology: Halogen