Ladder Rack, Radius Drop

Item #: 0550910

Cat #: LRD6BLK

UPC: 783510100926

$ 59.51 EA
Company wide:
0 in stock
Ladder Rack, Radius Drop, Bulletin Dcr (Ladder Tray), Size/Dims: Fits 6 Inch Runway Cable, Material/Finish: Aluminum/Black

Overview

Ladder Rack, Radius Drop, Bulletin Dcr (Ladder Tray), Size/Dims: Fits 6 Inch Runway Cable, Material/Finish: Aluminum/Black

The Cable Runway Radius Drop Kit mounts over ladder rack cross members to provide a bending radius when dropping cable. The kit includes cable spools to separate cable and all mounting hardware necessary.

Also known as: 783510100926, LRD6BLK, HOFLRD6BLK

Specifications

Weight: 0.700 lb
Material: Aluminum
Finish: Powder Coated
Color: Jet Black
Weight: 0.700 lb
Finish: Powder Coated
Material: Aluminum
Color: Jet Black