Ladder Rack

Item #: 0550906

Cat #: L90HB12BLK

UPC: 783510100629

$ 242.31 EA
Company wide:
1 in stock
Ladder Rack, Horiz.bend/90, Size/Dims: Fits 12.00, Material/Finish: Steel/Black

Overview

Ladder Rack, Horiz.bend/90, Size/Dims: Fits 12.00, Material/Finish: Steel/Black

The 90-Degree Horizontal E-Bend Section provides a 90-degree horizontal change in cable runway direction. It is made of 1-1/2 in. x 3/8 in. (38 mm x 8 mm) tubular steel. The E-Bend connects to straight sections with butt-splice kits. It is designed for category 5e, 6, 6A and fiber optic cable.

Also known as: 783510100629, L90HB12BLK, HOFL90HB12BLK

Features & Benefits

  • The 90-Degree Horizontal E-Bend Section provides a 90-degree horizontal change in cable runway direction
  • It is made of 1-1/2 in. x 3/8 in. (38 mm x 8 mm) tubular steel
  • The E-Bend connects to straight sections with butt-splice kits
  • It is designed for category 5e, 6, 6A and fiber optic cable

Specifications

Weight: 7.700 lb
Finish: Powder Coated
Color: Jet Black
Weight: 7.700 lb
Color: Jet Black
Finish: Powder Coated