18 AWG MTW, White/Blue, 500'

Item #: 0550826

Cat #: 18MTWSTRWHIBLUX500

UPC: 029892251222

$ 0.17 FT
Company wide:
16,500 in stock
Documents & Guides
18 AWG, MTW, 30-Strand, Copper Wire, White/Blue, 600V, Machine Tool Wire, 500' Spool

Overview

18 AWG, MTW, 30-Strand, Copper Wire, White/Blue, 600V, Machine Tool Wire, 500' Spool
Also known as: 029892251222, 18MTWSTRWHIBLUX500

Specifications

Gauge: 18 AWG
Color: Blue
Material: Copper
Gauge: 18 AWG
Material: Copper
Color: Blue