ETN M22-PVL-K01-R M22 Push-Pull Eme

Item #: 0550761

Cat #: M22-PVL-K01-R

UPC: 786685271781

$ 72.26 EA
Company wide:
0 in stock

Overview

ILL E-STOP PUSH-PULL 12-30VAC
Also known as: 786685271781, M22-PVL-K01-R, CUTM22PVLK01R

Specifications

Size: 22.5 mm, 22.5
Family / Style: M22
Type: Emergency Stop
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Size: 22.5 mm, 22.5
Type: Emergency Stop
Family / Style: M22
IP/NEMA Rating: IP69K, IP67, NEMA 4X