Direct Burial Fire Alarm Cable

Item #: 0550692

Cat #: 41571008

UPC: 619172060356

Company wide:
0 in stock
Documents & Guides
Fire Alarm Cable, 18 AWG, 4-Conductor, FPL/CL2, Direct Burial, Unshielded, Stranded Bare Copper Conductor, 300V, Jacket Diameter: 0.295", Conductor Colors: Black, Red, Green, Yellow. Jacket Color: Black, Reel Length: 1000 ft.

Overview

Fire Alarm Cable, 18 AWG, 4-Conductor, FPL/CL2, Direct Burial, Unshielded, Stranded Bare Copper Conductor, 300V, Jacket Diameter: 0.295", Conductor Colors: Black, Red, Green, Yellow. Jacket Color: Black, Reel Length: 1000 ft.
Also known as: 619172060356, 41571008, 184FPLNBKSTRRLX1K

Specifications

Color: Red
Gauge: 18 AWG
Volts AC: 300
Material: Copper
Jacket: Riser
Conductors: 4
Shielding: Unshielded
Stranding: Stranded
Color: Red
Volts AC: 300
Jacket: Riser
Shielding: Unshielded
Gauge: 18 AWG
Material: Copper
Conductors: 4
Stranding: Stranded