IDC 3-Wire UR Red Butt Splice Jellybean, 25/Card

Item #: 0550678

Cat #: 85-925

UPC: 783250859252

$ 0.30 EA
Company wide:
0 in stock
Documents & Guides
IDEAL, Insulation Displacement Connector, UR-I, Butt Splice, Connection: 3-Wire, Insulation: O.D 066 IN Max, Color: Red

Overview

IDEAL, Insulation Displacement Connector, UR-I, Butt Splice, Connection: 3-Wire, Insulation: O.D 066 IN Max, Color: Red
Also known as: 783250859252, 85-925, IDE85925

Specifications

Color: Red
Diameter: 0.600 in
Material: Polypropylene
Standards: California Proposition 65
Allowable Gauge Range: 24 - 20
Color: Red
Material: Polypropylene
Allowable Gauge Range: 24 - 20
Diameter: 0.600 in
Standards: California Proposition 65