3.000 In X 5.000 In (76.20 Mm X 127.00 Mm)

Item #: 0550658

Cat #: THT-20-424-1

UPC: 662820301400

$ 203.99 EA
Company wide:
0 in stock
Documents & Guides
Printable, Paper Labels For Thermal Transfer Printers

Overview

Printable, Paper Labels For Thermal Transfer Printers

Paper Labels with Permanent Rubber Adhesive (B-424) provide good contrast and smear resistance for thermal transfer and barcode printing applications.

Also known as: 662820301400, THT-20-424-1, BRATHT204241

Specifications

Material: Paper
Type: Label
Color: White
Material: Paper
Color: White
Type: Label