Fuse, 125 Amp Square Body DIN 43-653, 000, Indicator, 690V/700V

Item #: 0550445

Cat #: 170M1368

UPC: 051712216692

$ 201.05 EA
Company wide:
0 in stock
Documents & Guides
125 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type -/80, Visual Indicator, 690V/700V (IEC/UL)

Overview

125 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type -/80, Visual Indicator, 690V/700V (IEC/UL)
Also known as: 051712216692, 170M1368, BUS170M1368

Specifications

Mounting: Stud
Type: With Indication, Square Body, Square Body DIN 43-653
Amps: 125
Size: 000
Interrupt Rating DC: 200 kA
Volts AC Range: 690 - 700
Mounting: Stud
Amps: 125
Interrupt Rating DC: 200 kA
Type: With Indication, Square Body, Square Body DIN 43-653
Size: 000
Volts AC Range: 690 - 700