Metal Halide Lamp, ET18, 400W, Clear

Item #: 0550359

Cat #: M400/U/ET18

UPC: 046135645754

Company wide:
0 in stock
Metal Halide Lamp, 400 Watt, Bulb: ET18 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 36000, 65 CRI, Lamp Finish: Clear, ANSI Code: M59/E, Standard Case Qty: 10 *Sylvania Part # 64575*

Overview

Metal Halide Lamp, 400 Watt, Bulb: ET18 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 36000, 65 CRI, Lamp Finish: Clear, ANSI Code: M59/E, Standard Case Qty: 10 *Sylvania Part # 64575*
Also known as: 046135645754, M400/U/ET18, LDVM400UET18

Specifications

Color: Clear
Color Temperature: 4000 (Cool White)
Wattage: 400
Base: Mogul Screw (E39)
ANSI Code: M59/E
Color Rendering Index (CRI): 65
Volts AC: 135
Shape: ET18 (Elliptical Tubular)
Lumens: 33000
Light Technology: HID
Color: Clear
Wattage: 400
ANSI Code: M59/E
Volts AC: 135
Lumens: 33000
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Shape: ET18 (Elliptical Tubular)
Light Technology: HID