4" Round Ceiling/Fixture Box, Depth: 2-7/16", Nail-On, Non-Metallic

Item #: 0550295

Cat #: 9351-NKV

UPC: 085339658115

$ 7.68 EA
Company wide:
878 in stock
4 Inch round Ceiling/Fixture Box, Depth: 2-7/16 Inch, Cubic Inches: 22.5, Nail-On, NM Cable Clamps, Vapor Seal, Thermoset-Fiberglass

Overview

4 Inch round Ceiling/Fixture Box, Depth: 2-7/16 Inch, Cubic Inches: 22.5, Nail-On, NM Cable Clamps, Vapor Seal, Thermoset-Fiberglass

Polyurethane flange for single drywall offset, machine tapped fixture holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed “K” Clamps factory installed

Also known as: 085339658115, 9351-NKV, ALL9351NKV

Specifications

Depth: 2 3/8 in
Mounting: Nail On
Cubic Inches: 22.500 in³
Depth: 2 3/8 in
Cubic Inches: 22.500 in³
Mounting: Nail On