0.500 In X 0.750 In (12.70 Mm X 19.05 Mm)

Item #: 0550283

Cat #: THT-68-498-10

UPC: 662820626817

$ 496.99 EA
Company wide:
0 in stock
Documents & Guides
Printable, Repositionable Vinyl Cloth Labels For Thermal Transfer Printers. Please Note: This Material Is Ul Recognized With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Overview

Printable, Repositionable Vinyl Cloth Labels For Thermal Transfer Printers. Please Note: This Material Is Ul Recognized With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Permanent or repositionable: once applied, B-498 CleanLift® Series Vinyl Cloth is there to stay… unless you want to change it.

Also known as: 662820626817, THT-68-498-10, BRATHT6849810

Specifications

Type: Label
Color: White
Type: Label
Color: White