Switch/Outlet Box, 3-Gang, Depth: 3-5/8", Nail-On, Non-Metallic

Item #: 0550279

Cat #: 3303-NKV

UPC: 085339152095

$ 11.34 EA
Company wide:
239 in stock
3-Gang, Switch/Outlet Box, Depth: 3-5/8 Inch, Cubic Inches: 56.5, Nail-On, Vapor-Seal, Angled Mid-Nails, Speed Klamps Factory Installed, Non-Metallic

Overview

3-Gang, Switch/Outlet Box, Depth: 3-5/8 Inch, Cubic Inches: 56.5, Nail-On, Vapor-Seal, Angled Mid-Nails, Speed Klamps Factory Installed, Non-Metallic

Polyurethane flange for single drywall offset, machine tapped device holes, slot provision for low voltage divider, leveling ribs, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed

Also known as: 085339152095, 3303-NKV, ALL3303NKV

Specifications

Gangs: 3
Material: Polyester, Fiberglass
Height: 3 3/4 in
Width: 5 11/16 in
Color: Beige, Tan
Mounting: Nail On
Depth: 3 9/16 in
Cubic Inches: 56.500 in³
Gangs: 3
Height: 3 3/4 in
Color: Beige, Tan
Depth: 3 9/16 in
Material: Polyester, Fiberglass
Width: 5 11/16 in
Mounting: Nail On
Cubic Inches: 56.500 in³