
Switch/Outlet Box, 2-Gang, Depth: 3-7/16", Nail-On, Non-Metallic
Item #: 0550278
Cat #: 2302-NKV
UPC: 085339130772
$ 8.53 EA
Company wide:
266
in stock
Switch/Outlet Box, 2-Gang, Depth: 3-7/16 Inch, Cubic Inches: 37, Nail-On, Vapor-Seal, Angled Mid-Nails, Speed Klamps Factory Installed, Non-Metallic
Overview
Switch/Outlet Box, 2-Gang, Depth: 3-7/16 Inch, Cubic Inches: 37, Nail-On, Vapor-Seal, Angled Mid-Nails, Speed Klamps Factory Installed, Non-Metallic
Polyurethane flange for single drywall offset, machine tapped device holes, slot provision for low voltage divider, leveling ribs, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339130772, 2302-NKV, ALL2302NKV
Specifications
| Gangs: | 2 |
| Material: | Polyester, Fiberglass |
| Height: | 3 3/4 in |
| Width: | 4 in |
| Color: | Beige, Tan |
| Mounting: | Nail On |
| Depth: | 3 7/16 in |
| Cubic Inches: | 37 in³ |
| Gangs: | 2 |
| Height: | 3 3/4 in |
| Color: | Beige, Tan |
| Depth: | 3 7/16 in |
| Material: | Polyester, Fiberglass |
| Width: | 4 in |
| Mounting: | Nail On |
| Cubic Inches: | 37 in³ |