Switch/Outlet Box, 1-Gang, Depth: 3-9/16", Nail-On, Non-Metallic

Item #: 0550277

Cat #: 1099-NV

UPC: 085339260073

$ 3.50 EA
Company wide:
961 in stock
Switch/Outlet Box, 1-Gang, Depth 3-9/16 Inch, Nail-On, Fire Alarm Box, Angled Mid-Nails, Speed Klamps Factory Installed, Non-Metallic

Overview

Switch/Outlet Box, 1-Gang, Depth 3-9/16 Inch, Nail-On, Fire Alarm Box, Angled Mid-Nails, Speed Klamps Factory Installed, Non-Metallic

Polyurethane flange for single drywall offset, machine tapped device holes, leveling ribs, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures

Also known as: 085339260073, 1099-NV, ALL1099NV

Specifications

Width: 2 1/4 in
Material: Polyester, Fiberglass
Gangs: 1
Height: 3 27/32 in
Color: Beige, Tan
Mounting: Nail On
Depth: 3 9/16 in
Cubic Inches: 22.500 in³
Width: 2 1/4 in
Gangs: 1
Color: Beige, Tan
Depth: 3 9/16 in
Material: Polyester, Fiberglass
Height: 3 27/32 in
Mounting: Nail On
Cubic Inches: 22.500 in³