Conduit to Beam Fastener, Type: Hammer-On, 1" Pipe, Steel

Item #: 0550211

Cat #: BG-16-E-2-4

UPC: 781011185756

$ 8.07 EA
Company wide:
0 in stock
Documents & Guides
Conduit to Beam Fastener, 1 Inch Conduit, 1/8 to 1/4 Inch Flange, Side-Mount, Guide-Rite, Will Rotate 360°, Install with Hammer and Pliers

Overview

Conduit to Beam Fastener, 1 Inch Conduit, 1/8 to 1/4 Inch Flange, Side-Mount, Guide-Rite, Will Rotate 360°, Install with Hammer and Pliers
Also known as: 781011185756, BG-16-E-2-4, BLIBG16E24, Beam clamp, Pound on strap

Specifications

Diameter: 1 in
Mounting: Flange
Material: Steel
Diameter: 1 in
Material: Steel
Mounting: Flange