Inductive Proximity Sensor, Tubular

Item #: 0550202

Cat #: E57-30JS10-H

UPC: 782113027562

$ 571.12 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, High Current Output, Shielded, 10 Mm (0.39inch) Sensing Range, 4-wire, 10-55 Vdc, 30 Mm Diameter 303 Stainless Steel Barrel, 2 Meter, Standard Sjo Water Resistive Cable, N.o. And N.c. Pnp Output

Overview

Inductive Proximity Sensor, Tubular, High Current Output, Shielded, 10 Mm (0.39inch) Sensing Range, 4-wire, 10-55 Vdc, 30 Mm Diameter 303 Stainless Steel Barrel, 2 Meter, Standard Sjo Water Resistive Cable, N.o. And N.c. Pnp Output

Inductive Proximity Sensor, E57, Straight, Shielded, 360 visibility, 6.6 ft, 3.5A at 10-55 Vdc, PVC, Complementary PNP open collector, 10-55 Vdc

Also known as: 782113027562, E57-30JS10-H, CUTE5730JS10H

Specifications

Type: Inductive Proximity Sensor, Tubular
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Type: Inductive Proximity Sensor, Tubular
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4