2.5W T6 LED Lamp, 20K, Amber

Item #: 0550120

Cat #: S9873

UPC: 045923098734

Company wide:
0 in stock
Documents & Guides
2.5 Watt T6 LED; Amber; Candelabra Base; 2000K; 150 Lumens; 120 Volt

Overview

2.5 Watt T6 LED; Amber; Candelabra Base; 2000K; 150 Lumens; 120 Volt
Also known as: 045923098734, S9873, SATS9873

Specifications

Color: Amber
Volts AC: 120
Lumens: 150
Material: Glass
Color Rendering Index (CRI): 80
Shape: T6 (Tubular)
Color Temperature: 2000 (Warm White)
Wattage: 2.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Amber
Lumens: 150
Color Rendering Index (CRI): 80
Color Temperature: 2000 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)
Volts AC: 120
Material: Glass
Shape: T6 (Tubular)
Wattage: 2.500
Dimmable: Yes