4" PVC 90° Elbow, 24" Radius, Schedule 40, Gray, Bell End

Item #: 0550105

Cat #: 4P90X24WBE

UPC: 088700015500

$ 104.66 EA
Company wide:
114 in stock
Documents & Guides
4 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray, Bell End

Overview

4 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray, Bell End

PVC conduit is a rigid PVC tube that is used to protect wires from corrosion and electrical leakage. It is commonly used in underground and wet locations where electrical cables need to be protected.

Also known as: 088700015500, 4P90X24WBE

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 90°
Sweep Radius: 24 in
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 4 in
Sweep Radius: 24 in