3" PVC 90° Elbow, 48" Radius, Schedule 40, Gray, Bell End

Item #: 0550104

Cat #: 3P90X48WBE

UPC:

$ 139.01 EA
Company wide:
2 in stock
Documents & Guides
3 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray, Bell End

Overview

3 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray, Bell End

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 3P90X48WBE

Specifications

Diameter: 3 in
Color: Gray
Material: PVC
Angle: 90°
Diameter: 3 in
Material: PVC
Color: Gray
Angle: 90°