50W MH Floodlight

Item #: 0550009
Cat #: TFM 50M RB TB LPI
UPC:
Call for price
Company wide:
0 in stock
Flood Light, 50W MH, Multi-Tap Ballast. Lamp Included.

Overview

Flood Light, 50W MH, Multi-Tap Ballast. Lamp Included.
Also known as: TFM 50M RB TB LPI, LITTFM50MRBTBLPI

Specifications

Volts AC: 120-277
Wattage: 50
Mounting: Knuckle
Color: Bronze
Volts AC: 120-277
Mounting: Knuckle
Wattage: 50
Color: Bronze

Customer Reviews

No reviews for this product
(0)