300A Fast-Acting Fuse, Current-Limiting, Class-T, 600V

Item #: 0549968

Cat #: JJS-300

UPC: 051712628303

$ 140.08 EA
Company wide:
144 in stock
Documents & Guides
300 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron

Overview

300 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron
Also known as: 051712628303, JJS-300, BUSJJS300

Specifications

Class: T
Amps: 300
Volts AC: 600
Speed: Very Fast Acting
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: T
Volts AC: 600
Mounting: Bolt On
Amps: 300
Speed: Very Fast Acting
Interrupt Rating AC: 200 kA