Encapsulated Industrial Control Transformer 500VA, Volts Primary: 2

Item #: 0549905

Cat #: E500JL

UPC: 783472533268

$ 399.23 EA
Company wide:
0 in stock
Documents & Guides
Encapsulated Industrial Control Transformer 500VA, Volts Primary: 208/240/277, Volts Secondary: 120/240, Frequency: 60 HZ

Overview

Encapsulated Industrial Control Transformer 500VA, Volts Primary: 208/240/277, Volts Secondary: 120/240, Frequency: 60 HZ
Also known as: 783472533268, E500JL, SOLE500JL

Specifications

Phase: 1
Volt Amps: 500
Primary Voltage: 208/240/277
Secondary Voltage: 24/120
Phase: 1
Primary Voltage: 208/240/277
Volt Amps: 500
Secondary Voltage: 24/120