PROXIMITY SWITCH

Item #: 0549817

Cat #: E51CLP1P5

UPC: 782113741352

$ 1757.15 EA
Company wide:
0 in stock
Documents & Guides
Eaton E51 Series, Limit Switch, Modular Inductive Photoelectric Sensor, Right Angle, Sensor dist 18 Ft., 1.0A max AC/SS output, L1 Switched, N.O. and N.C., 5 Pin Mini Connector, 120 Vac input, Non Polarized Retroreflective

Overview

Eaton E51 Series, Limit Switch, Modular Inductive Photoelectric Sensor, Right Angle, Sensor dist 18 Ft., 1.0A max AC/SS output, L1 Switched, N.O. and N.C., 5 Pin Mini Connector, 120 Vac input, Non Polarized Retroreflective

Eaton's E51 limit switch style modular sensors are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4-wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component form or as fully assembled units.

Also known as: 782113741352, E51CLP1P5, CUTE51CLP1P5

Specifications

IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 4