.75kva 208/240/415/480/600-120

Item #: 0549812

Cat #: E750TF

UPC: 783472002153

$ 554.08 EA
Company wide:
0 in stock
Documents & Guides
features:105 Deg C Insulation System, Application:industrial, Standard:ul (canada And Us), Ce, Iec, Ansi, Nmtba, Jic, Wattage:750va, Input Voltage:208/240/415/480/600, 200/230/400/460/575, 220/277/380v Ac, Output Voltage:120, 115, 110v Ac,frequency Rating:50/60hz, At 50% Power Factor, 95% Nominal Secondary Voltage, Iec Touchproof Cover Kit:ip20, Width:6.38in, Depth:7.36in, Height:5.56in

Overview

features:105 Deg C Insulation System, Application:industrial, Standard:ul (canada And Us), Ce, Iec, Ansi, Nmtba, Jic, Wattage:750va, Input Voltage:208/240/415/480/600, 200/230/400/460/575, 220/277/380v Ac, Output Voltage:120, 115, 110v Ac,frequency Rating:50/60hz, At 50% Power Factor, 95% Nominal Secondary Voltage, Iec Touchproof Cover Kit:ip20, Width:6.38in, Depth:7.36in, Height:5.56in
Also known as: 783472002153, E750TF, SOLE750TF

Specifications

Volt Amps: 750
Phase: 1
Secondary Voltage: 120, 115, 110
Primary Voltage: 200/230/400/460/575, 208/240/415/480/600, 220/277/380
Volt Amps: 750
Secondary Voltage: 120, 115, 110
Phase: 1
Primary Voltage: 200/230/400/460/575, 208/240/415/480/600, 220/277/380