Capacitive Proximity Sensor

Item #: 0549643

Cat #: E53KAL18A2SA

UPC: 782114012895

$ 570.62 EA
Company wide:
0 in stock
Documents & Guides
Capacitive Proximity Sensor, Threaded Body, 18 mm, 2-Wire, 20-250 VAC, 0.31 inch (8 mm) Sensing Range, Unshielded, 3-Pin Micro AC Connection. Nylon Housing. NEMA Rating: 1, 2, 3, 3S, 4, 12, 13. Used to Detect Metallic and Non-Metallic Objects and Fluids (Liquid Levels).

Overview

Capacitive Proximity Sensor, Threaded Body, 18 mm, 2-Wire, 20-250 VAC, 0.31 inch (8 mm) Sensing Range, Unshielded, 3-Pin Micro AC Connection. Nylon Housing. NEMA Rating: 1, 2, 3, 3S, 4, 12, 13. Used to Detect Metallic and Non-Metallic Objects and Fluids (Liquid Levels).
Also known as: 782114012895, E53KAL18A2SA, CUTE53KAL18A2SA

Specifications

Type: Proximity, Capacitive, Shielded
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3S, NEMA 4
Type: Proximity, Capacitive, Shielded
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3S, NEMA 4