
$ 1041.79 EA
Company wide:
0
in stock
Documents & Guides
Explosion-Proof Cast Junction Box, Hub Size 2 Inch, Inner Size 4 Inch L x 4 Inch W x 4 Inch D, Wall Thickness 0.47 Inch, Cover Type Screw-On, Enclosure Class I Div 1 and 2 Group D, Class II Div 1 and 2 Group E F G, Class III, Body Material Cast Iron, Body Finish Hot Dip Galvanized, Cover Material Cast Iron, Cover Finish Hot Dip Galvanized, Mounting Feet, Approval UL 886/1203, Constructional Feature Explosion-Proof, Dust-Ignitionproof
Overview
Explosion-Proof Cast Junction Box, Hub Size 2 Inch, Inner Size 4 Inch L x 4 Inch W x 4 Inch D, Wall Thickness 0.47 Inch, Cover Type Screw-On, Enclosure Class I Div 1 and 2 Group D, Class II Div 1 and 2 Group E F G, Class III, Body Material Cast Iron, Body Finish Hot Dip Galvanized, Cover Material Cast Iron, Cover Finish Hot Dip Galvanized, Mounting Feet, Approval UL 886/1203, Constructional Feature Explosion-Proof, Dust-Ignitionproof
Also known as: 781381602938, EXB040404, APPEXB040404
Specifications
No Specifications Available