Device Inline Bracket, 5500 Series Raceway, Ivory

Item #: 0549590

Cat #: 5550

UPC: 786776059175

$ 20.57 EA
Company wide:
0 in stock
Device Bracket, Non-Metallic, 5500 Series, Size: 6 Inch Length, 6-5/8 Inch Width, Material: PVC, Color: Ivory.

Overview

Device Bracket, Non-Metallic, 5500 Series, Size: 6 Inch Length, 6-5/8 Inch Width, Material: PVC, Color: Ivory.

5500 Series Raceway from provides wire and cable management for data, voice, A/V, and power applications. It is ideal for large cable and wire requirements in schools, office buildings, and other institutions.

Also known as: 786776059175, 5550, WMD5550

Specifications

Length: 6 in
Color: Ivory
Width: 6 5/8 in
Length: 6 in
Width: 6 5/8 in
Color: Ivory