RC65 Vertical Marking Cards, Legend: 1 - 100

Item #: 0549574
Cat #: 023206003
UPC: 662019968117
Call for price
Company wide:
0 in stock
Documents & Guides
RC65, Vertical Mount, (100) Marking Cards, Legend: 1 - 100. For use with 6 mm Terminal Blocks.

Overview

RC65, Vertical Mount, (100) Marking Cards, Legend: 1 - 100. For use with 6 mm Terminal Blocks.
Also known as: 662019968117, 023206003, ENT023206003

Specifications

Size: 6 mm
Mounting: Vertical
Family / Style: Entrelec
Material: Polyamide
Color: White
Range: 1-100
Size: 6 mm
Family / Style: Entrelec
Color: White
Mounting: Vertical
Material: Polyamide
Range: 1-100

Customer Reviews

No reviews for this product
(0)