C-h 10250t715r 2pos Red Push/pull

Item #: 0549570

Cat #: 10250T715R

UPC: 782114505441

$ 601.23 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Class I Division 2, Assembled Push-pull Unit, Red Standard Operator, 2position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Non-illuminated, 2no, 2nc

Overview

30.5 Mm, Class I Division 2, Assembled Push-pull Unit, Red Standard Operator, 2position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Non-illuminated, 2no, 2nc
Also known as: 782114505441, 10250T715R, CUT10250T715R

Specifications

Color: Red
Size: 40 mm
Type: Non-Illuminated, Maintained, Pushbutton
Material: Plastic
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Red
Type: Non-Illuminated, Maintained, Pushbutton
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Size: 40 mm
Material: Plastic