PB FLUSH W/PUSH ROD BKBZ B

Item #: 0549457

Cat #: E22PB6L

UPC: 782113627052

$ 70.64 EA
Company wide:
0 in stock
Documents & Guides
PB FLUSH W/PUSH ROD BKBZ B

Overview

PB FLUSH W/PUSH ROD BKBZ B

EatonÆs 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.

Also known as: 782113627052, E22PB6L, CUTE22PB6L

Specifications

Size: 25 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Size: 25 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4