
4" Square Box, Welded, Metallic, 2-1/8" Deep, MS Bracket
Item #: 0549373
Cat #: 238
UPC: 050169002384
$ 53.58 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Square Box, Welded, Metallic, MS Bracket, Depth: 2-1/8 Inch, Side Knockouts: (6) 1/2 Inch (3) TKO, Bottom Knockouts: (3) 1/2 Inch (2) TKO, Cubic Inches: 30.3
Overview
4 Inch Square Box, Welded, Metallic, MS Bracket, Depth: 2-1/8 Inch, Side Knockouts: (6) 1/2 Inch (3) TKO, Bottom Knockouts: (3) 1/2 Inch (2) TKO, Cubic Inches: 30.3
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled.
Also known as: 050169002384, 238, RAC238
Features & Benefits
- MS style BOX-LOC® bracket, flush
- Combination screw heads allow quick installation
- Welded construction
- Nine 1/2 in. knockouts and Five TKO knockouts
- UL Listed
- 30.3 cu. in. capacity
- RACO 978
- Acceptable in 2-hour fire rated walls
- UPC barcoded
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 1/8 in |